Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH208

  • Zoro # G612655770


product price: $3,804.99
/ea
Free Shipping & Returns

Key Features

Extended Height
22.76 in
Outside Dia.
3.93 in
Stroke Length
7 7/8 in
Single Acting/Double Acting
Single Acting
Retracted Height
14.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH208
Zoro #
G612655770
UPC #
0662005360291
Country of Origin
India

Dimensions

Extended Height
22.76 in
Outside Dia.
3.93 in
Stroke Length
7 7/8 in
Retracted Height
14.89 in
Plunger Dia.
2.17 in
Center Hole Dia.
1.06 in
Base Bolt Circle Dia.
3.15 in
Base Mounting Thread Size
M6
Nominal Stroke Length
7 7/8 in

Details

Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Includes
Coupler, Dust Cap, Handles
Body Material
Aluminum
Item
Hollow Cylinder
Max. Pressure
10,000 psi
Max. Push Capacity
25.4 ton
Effective Push Area
5.07 sq in
Oil Capacity Push
39.87 cu in
Nominal Capacity
25.4 ton

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 25.4 ton, Max. Push Capacity 25.4 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 7 7/8 in, Effective Push Area 5.07 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 39.87 cu in, Retracted Height 14.89 in, Extended Height 22.76 in, Outside Dia. 3.93 in, Plunger Dia. 2.17 in, Base Bolt Circle Dia. 3.15 in, Base Mounting Thread Size M6, Center Hole Dia. 1.06 in, Includes Coupler, Dust Cap, Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.