Zoro Homepage

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH3010

  • Zoro # G012655776


product price: $5,639.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5.12 in
Includes
Coupler, Dust Cap, Handles
Extended Height
27.88 in
Stroke Length
9 13/16 in
Retracted Height
18.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH3010
Zoro #
G012655776
UPC #
0662005138784
Country of Origin
India

Dimensions

Outside Dia.
5.12 in
Extended Height
27.88 in
Stroke Length
9 13/16 in
Retracted Height
18.04 in
Center Hole Dia.
1.34 in
Plunger Dia.
2.76 in
Base Bolt Circle Dia.
4.33 in
Nominal Stroke Length
9 13/16 in
Base Mounting Thread Size
M6

Details

Includes
Coupler, Dust Cap, Handles
Body Material
Aluminum
Single Acting/Double Acting
Single Acting
Item
Hollow Cylinder
Max. Pressure
10,000 psi
Cylinder Type
Hollow Plunger
Max. Push Capacity
39.6 ton
Oil Capacity Push
77.94 cu in
Effective Push Area
7.92 sq in
Nominal Capacity
39.6 ton

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 39.6 ton, Max. Push Capacity 39.6 ton, Stroke Length 9 13/16 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 7.92 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 77.94 cu in, Retracted Height 18.04 in, Extended Height 27.88 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. 1.34 in, Includes Coupler, Dust Cap, Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.