Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH308

  • Zoro # G912655784


product price: $4,880.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Plunger Dia.
2.76 in
Max. Pressure
10,000 psi
Center Hole Dia.
1.34 in
Retracted Height
15.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH308
Zoro #
G912655784
UPC #
0662005160006
Country of Origin
India

Dimensions

Plunger Dia.
2.76 in
Center Hole Dia.
1.34 in
Retracted Height
15.56 in
Extended Height
23.43 in
Stroke Length
7 7/8 in
Outside Dia.
5.12 in
Nominal Stroke Length
7 7/8 in
Base Bolt Circle Dia.
4.33 in
Base Mounting Thread Size
M6

Details

Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Item
Hollow Cylinder
Includes
Coupler, Dust Cap, Handles
Cylinder Type
Hollow Plunger
Body Material
Aluminum
Oil Capacity Push
62.35 cu in
Nominal Capacity
39.6 ton
Max. Push Capacity
39.6 ton
Effective Push Area
7.92 sq in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 39.6 ton, Max. Push Capacity 39.6 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 7 7/8 in, Effective Push Area 7.92 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 62.35 cu in, Retracted Height 15.56 in, Extended Height 23.43 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. 1.34 in, Includes Coupler, Dust Cap, Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.