Zoro Homepage

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH602

  • Zoro # G312655735


product price: $4,971.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
7.09 in
Retracted Height
9.89 in
Stroke Length
2 in
Single Acting/Double Acting
Single Acting
Center Hole Dia.
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH602
Zoro #
G312655735
UPC #
0662005379040
Country of Origin
India

Dimensions

Outside Dia.
7.09 in
Retracted Height
9.89 in
Stroke Length
2 in
Center Hole Dia.
2.13 in
Extended Height
11.86 in
Plunger Dia.
3.94 in
Base Mounting Thread Size
M6
Base Bolt Circle Dia.
6.3 in
Nominal Stroke Length
2 in

Details

Single Acting/Double Acting
Single Acting
Includes
Coupler, Dust Cap, Handles
Body Material
Aluminum
Cylinder Type
Hollow Plunger
Item
Hollow Cylinder
Max. Pressure
10,000 psi
Effective Push Area
13.13 sq in
Nominal Capacity
65.6 ton
Max. Push Capacity
65.6 ton
Oil Capacity Push
25.84 cu in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 65.6 ton, Max. Push Capacity 65.6 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 13.13 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 25.84 cu in, Retracted Height 9.89 in, Extended Height 11.86 in, Outside Dia. 7.09 in, Plunger Dia. 3.94 in, Base Bolt Circle Dia. 6.3 in, Base Mounting Thread Size M6, Center Hole Dia. 2.13 in, Includes Coupler, Dust Cap, Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.