Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH608

  • Zoro # G812655785


product price: $8,164.99
/ea
Free Shipping & Returns

Key Features

Extended Height
25.4 in
Body Material
Aluminum
Center Hole Dia.
2.13 in
Max. Pressure
10,000 psi
Plunger Dia.
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH608
Zoro #
G812655785
UPC #
0662005160020
Country of Origin
India

Dimensions

Extended Height
25.4 in
Center Hole Dia.
2.13 in
Plunger Dia.
3.94 in
Retracted Height
17.52 in
Stroke Length
7 7/8 in
Outside Dia.
7.09 in
Base Bolt Circle Dia.
6.3 in
Base Mounting Thread Size
M6
Nominal Stroke Length
7 7/8 in

Details

Body Material
Aluminum
Max. Pressure
10,000 psi
Item
Hollow Cylinder
Cylinder Type
Hollow Plunger
Includes
Coupler, Dust Cap, Handles
Single Acting/Double Acting
Single Acting
Effective Push Area
13.13 sq in
Max. Push Capacity
65.6 ton
Nominal Capacity
65.6 ton
Oil Capacity Push
103.37 cu in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 65.6 ton, Max. Push Capacity 65.6 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 7 7/8 in, Effective Push Area 13.13 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 103.37 cu in, Retracted Height 17.52 in, Extended Height 25.4 in, Outside Dia. 7.09 in, Plunger Dia. 3.94 in, Base Bolt Circle Dia. 6.3 in, Base Mounting Thread Size M6, Center Hole Dia. 2.13 in, Includes Coupler, Dust Cap, Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.