Zoro Homepage

Aluminum Hollow Plunger Cylinder

  • Mfr # RARH1006

  • Zoro # G312655759


product price: $15,465.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
5 15/16 in
Max. Pressure
10,150 psi
Cylinder Type
Hollow Plunger
Body Material
Aluminum
Center Hole Dia.
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RARH1006
Zoro #
G312655759
UPC #
662005429165
Country of Origin
India

Dimensions

Stroke Length
5 15/16 in
Center Hole Dia.
3.11 in
Outside Dia.
9.25 in
Plunger Dia.
5.12 in
Extended Height
19.83 in
Retracted Height
13.92 in
Plunger Thread Size
4"-16
Nominal Stroke Length
5 15/16 in
Base Bolt Circle Dia.
7.87 in
Base Mounting Thread Size
M10

Details

Item
Hollow Cylinder
Max. Pressure
10,150 psi
Cylinder Type
Hollow Plunger
Body Material
Aluminum
Includes
Coupler, Dust Cap, Handles
Single Acting/Double Acting
Double Acting
Max. Push Capacity
100 ton
Nominal Capacity
100 ton
Effective Push Area
22.16 sq in
Oil Capacity Push
130.79 cu in

Description

Hollow Cylinder, Double Acting, Hollow Plunger, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 5 15/16 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 22.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 130.79 cu in, Retracted Height 13.92 in, Extended Height 19.83 in, Outside Dia. 9.25 in, Plunger Dia. 5.12 in, Plunger Thread Size 4 In.-16, Base Bolt Circle Dia. 7.87 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.