Zoro Homepage

Aluminum Lock Nut Cylinder

  • Mfr # RACL10010

  • Zoro # G312655742


product price: $8,264.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Outside Dia.
7.09 in
Max. Pressure
10,000 psi
Extended Height
29.38 in
Includes
Coupler, Dust Cap, Handles, Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACL10010
Zoro #
G312655742
UPC #
0662005373963
Country of Origin
India

Dimensions

Outside Dia.
7.09 in
Extended Height
29.38 in
Stroke Length
9 27/32 in
Center Hole Dia.
5 5/16 in
Retracted Height
19.54 in
Plunger Dia.
4.33 in
Nominal Stroke Length
10 in
Base Bolt Circle Dia.
5.91 in

Details

Single Acting/Double Acting
Single Acting
Item
Lock Nut Cylinder
Max. Pressure
10,000 psi
Includes
Coupler, Dust Cap, Handles, Lock Nut
Body Material
Aluminum
Cylinder Type
Lock Nut
Nominal Capacity
100 ton
Effective Push Area
22.19 sq in
Oil Capacity Push
218.35 cu in

Description

Lock Nut Cylinder, Single Acting, Lock Nut, Aluminum, Nominal Capacity 100 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 218.35 cu in, Retracted Height 19.54 in, Extended Height 29.38 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Base Bolt Circle Dia. 5.91 in, Center Hole Dia. 5 5/16 in, Includes Coupler, Dust Cap, Handles, Lock Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.