Zoro Homepage

Aluminum Lock Nut Cylinder

  • Mfr # RACL208

  • Zoro # G912655760


product price: $3,784.99
/ea
Free Shipping & Returns

Key Features

Includes
Coupler, Dust Cap, Handles, Lock Nut
Retracted Height
14.73 in
Plunger Dia.
2.17 in
Single Acting/Double Acting
Single Acting
Center Hole Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACL208
Zoro #
G912655760
UPC #
0662005379170
Country of Origin
India

Dimensions

Retracted Height
14.73 in
Plunger Dia.
2.17 in
Center Hole Dia.
2 1/2 in
Extended Height
22.61 in
Stroke Length
7 7/8 in
Outside Dia.
3.35 in
Base Bolt Circle Dia.
2.76 in
Nominal Stroke Length
8 in

Details

Includes
Coupler, Dust Cap, Handles, Lock Nut
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Cylinder Type
Lock Nut
Item
Lock Nut Cylinder
Body Material
Aluminum
Nominal Capacity
20 ton
Effective Push Area
4.83 sq in
Oil Capacity Push
38.01 cu in

Description

Lock Nut Cylinder, Single Acting, Lock Nut, Aluminum, Nominal Capacity 20 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 38.01 cu in, Retracted Height 14.73 in, Extended Height 22.61 in, Outside Dia. 3.35 in, Plunger Dia. 2.17 in, Base Bolt Circle Dia. 2.76 in, Center Hole Dia. 2 1/2 in, Includes Coupler, Dust Cap, Handles, Lock Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.