Zoro Homepage

Aluminum Lock Nut Cylinder

  • Mfr # RACL5010

  • Zoro # G812655747


product price: $5,122.99
/ea
Free Shipping & Returns

Key Features

Plunger Dia.
3.15 in
Stroke Length
9 27/32 in
Retracted Height
17.17 in
Cylinder Type
Lock Nut
Includes
Coupler, Dust Cap, Handles, Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACL5010
Zoro #
G812655747
UPC #
0662005379200
Country of Origin
India

Dimensions

Plunger Dia.
3.15 in
Stroke Length
9 27/32 in
Retracted Height
17.17 in
Center Hole Dia.
3 3/4 in
Extended Height
27.02 in
Outside Dia.
5.12 in
Base Bolt Circle Dia.
4.33 in
Nominal Stroke Length
10 in

Details

Cylinder Type
Lock Nut
Includes
Coupler, Dust Cap, Handles, Lock Nut
Item
Lock Nut Cylinder
Max. Pressure
10,000 psi
Body Material
Aluminum
Single Acting/Double Acting
Single Acting
Nominal Capacity
50 ton
Effective Push Area
10.99 sq in
Oil Capacity Push
108.14 cu in

Description

Lock Nut Cylinder, Single Acting, Lock Nut, Aluminum, Nominal Capacity 50 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 108.14 cu in, Retracted Height 17.17 in, Extended Height 27.02 in, Outside Dia. 5.12 in, Plunger Dia. 3.15 in, Base Bolt Circle Dia. 4.33 in, Center Hole Dia. 3 3/4 in, Includes Coupler, Dust Cap, Handles, Lock Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.