Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm

  • Mfr # SRS303X

  • Zoro # G615869570


product price: $4,499.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS303X
Zoro #
G615869570
UPC #
662005382538
Country of Origin
United Kingdom

Dimensions

Overall Width
1 3/8 in

Details

Item
Reaction Arm

Description

Reaction Arm, Product Type Extended Reaction Arm, Overall Length 6 3/8 in, Compatible Manufacturer Model Number S3000PX, S3000X, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.