Zoro Homepage

Assembly, Timber Jack, 36" Travel

  • Mfr # RS139AS78114

  • Zoro # G816572552


product price: $1,256.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Retracted Height
78 in
Extended Height
114 in
Power Source
Mechanical
Base Width
6 in
Stroke Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS139AS78114
Zoro #
G816572552
UPC #
812761053283
Country of Origin
China

Dimensions

Retracted Height
78 in
Extended Height
114 in
Base Width
6 in
Stroke Length
36 in

Details

Item
Timber Jack
Power Source
Mechanical
Weight
64 lb
Product Type
Roof Support Screw Extension

Description

Assembly, Timber Jack, 36" Travel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.