Zoro Homepage

Atex Aproved Mechanical Flange Spreader

  • Mfr # SWI1214TMSTDEX

  • Zoro # G915681711


product price: $5,260.99
/ea
Free Shipping & Returns

Key Features

Tip Clearance
0.24 in
Wedge Width
2.4 in
Overall Length
11.4 in
Maximum Spreading Force
15.7 ton
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWI1214TMSTDEX
Zoro #
G915681711
UPC #
662005411047
Country of Origin
United Kingdom

Dimensions

Wedge Width
2.4 in
Overall Length
11.4 in
Overall Width
6 in

Details

Tip Clearance
0.24 in
Maximum Spreading Force
15.7 ton
Minimum Access Gap
0.24 in
Maximum Spread
4.1 in
Item
Mechanical Flange Spreader
Maximum Flange Capacity
16 ton
Weight
37.5 lb
Product Type
Flange Spreader
Power Source
Mechanical

Description

Atex Aproved Mechanical Flange Spreader

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.