Shop ENERPAC
See all product information
Create Account
BHP162EB, 7 Ton, Hydraulic Cross Bearing Puller Set with Electric Pump 115 V
- Mfr # BHP162EB
- Zoro # G5517067
product price:Â
$
6,389.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
7 tons
Jaw Reach
14.06 in
Application
For Pushing or Pulling
Max. Pressure
10,000 psi
Includes
Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Electric Pump, Gauge Adaptor, Hose, Pressure Fitting, Pressure Gauge, Storage Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHP162EB
- Zoro #
- G5517067
- UPC #
- 662005390854
- Country of Origin
- Spain
- Item
- Hydraulic Puller Set
- Capacity
- 7 tons
- Jaw Reach
- 14.06 in
- Application
- For Pushing or Pulling
- Max. Pressure
- 10,000 psi
- Includes
- Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Electric Pump, Gauge Adaptor, Hose, Pressure Fitting, Pressure Gauge, Storage Case
- Weight
- 59 lb
- Capacity with Attachments
- 3.5 ton
- Min. Jaw Spread
- 4.2 in
- Max. Reach
- 14.06 in
- Pump Model Number
- 26VY54 (Mfr. No. PUD1300B)
- Min. Spread (In.)
- 4.2
- Max. Jaw Spread
- 10.24 in
- Number of Jaws
- 2
- Cylinder Nominal Capacity
- 7 ton
- Max. Spread (In.)
- 10.24
- Puller Model Number
- 30T927 (Mfr. No. BHP1772)
- Stroke
- 1 in
- Lower Leg Ends
- 3/8"-18 x 1
- Maximum Operating Pressure
- 10000 psi
- Pump Power Source
- Electric Pump (115 V)
- Series
- BHP
- Upper Leg Ends
- 3/4"-16 x 1
Dimensions
- Screw Size
- 3/4"-16 UNF
- Stroke Length
- 1 in
- Leg 1 Length
- 4.13 in
- Adjusting Screw Length
- 15.75 in
- Leg 2 Length
- 14.2 in
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 7 ton, Stroke Length 1 in, Capacity with Attachments 3.5 ton, Number of Jaws 2, Max. Jaw Spread 10.24 in, Min. Jaw Spread 4.2 in, Max. Reach 14.06 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Electric Pump, Gauge Adaptor, Hose, Pressure Fitting, Pressure Gauge, Storage Case, Weight 59 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.