Enerpac

BHP261GA, 12 Ton, Hydraulic Cross Bearing Puller Set with Air Pump


product price: $6,313.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Capacity 12 tons
  • Jaw Reach 22.44 in
  • Application For Pushing or Pulling
  • Stroke Length 2 in
See all product information

Product Information

Dimensions

Stroke Length 2 in
Screw Size 1"-8 UNC
Leg 3 Length 22.5 in
Leg 4 Length 4.5 in
Leg 1 Length 9.43 in
Adjusting Screw Length 20 in
Leg 2 Length 16.52 in

Details

Promotion Restriction Not eligible for promotion
Item Hydraulic Puller Set
Capacity 12 tons
Jaw Reach 22.44 in
Application For Pushing or Pulling
Max. Reach 22.44 in
Min. Jaw Spread 5.5 in
Weight 118 lb
Number of Jaws 2
Pump Model Number 2LML7 (Mfr. No. XA11)
Includes Air Pump, Hollow Plunger Cylinder, Threaded Hollow Saddle, Hose, Pressure Gauge, Gauge Adaptor, Cross Bearing Puller, Bearing Cup Puller, Bearing Separator, Storage Case
Puller Model Number 30Y663 (Mfr. No. BHP262)
Max. Pressure 10,000 psi
Min. Spread (In.) 5.5
Max. Spread (In.) 13.58
Capacity with Attachments 6 ton
Max. Jaw Spread 13.58 in
Cylinder Nominal Capacity 12 ton
Stroke 2 in
Lower Leg Ends 3/8"-18 x 1
Upper Leg Ends 3/4"-16 x 1
Pump Power Source Air Pump
Maximum Operating Pressure 10000 psi
Series BHP

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 12 ton, Stroke Length 2 in, Capacity with Attachments 6 ton, Number of Jaws 2, Max. Jaw Spread 13.58 in, Min. Jaw Spread 5.5 in, Max. Reach 22.44 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Air Pump, Hollow Plunger Cylinder, Threaded Hollow Saddle, Hose, Pressure Gauge, Gauge Adaptor, Cross Bearing Puller, Bearing Cup Puller, Bearing Separator, Storage Case, Weight 118 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.