Shop ENERPAC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BHP361GEB, 18 Ton, Hydraulic Cross Bearing Puller Set with Electric Pump 115 V
- Mfr # BHP361GEB
- Zoro # G5516446
product price:Â
$
11,761.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
18 tons
Jaw Reach
27.95 in
Application
For Pushing or Pulling
Min. Jaw Spread
7.08 in
Cylinder Nominal Capacity
18 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHP361GEB
- Zoro #
- G5516446
- UPC #
- 662005390755
- Country of Origin
- Spain
- Item
- Hydraulic Puller Set
- Capacity
- 18 tons
- Jaw Reach
- 27.95 in
- Application
- For Pushing or Pulling
- Min. Jaw Spread
- 7.08 in
- Cylinder Nominal Capacity
- 18 ton
- Max. Spread (In.)
- 17.32
- Max. Jaw Spread
- 17.32 in
- Max. Reach
- 27.95 in
- Number of Jaws
- 2
- Max. Pressure
- 10,000 psi
- Pump Model Number
- 26VY54 (Mfr. No. PUD1300B)
- Puller Model Number
- 30Y656 (Mfr. No. BHP362)
- Min. Spread (In.)
- 7.08
- Includes
- Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Electric Pump, Gauge Adaptor, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle
- Capacity with Attachments
- 9 ton
- Weight
- 246 lb
- Maximum Operating Pressure
- 10000 psi
- Lower Leg Ends
- 1"-14 x 1.06
- Series
- BHP
- Upper Leg Ends
- 1"-14 x 1.38
- Pump Power Source
- Electric Pump (115 V)
- Stroke
- 2.5 in
Dimensions
- Screw Size
- 1-1/4"-7 UNC
- Stroke Length
- 2 1/2 in
- Leg 3 Length
- 28 in
- Leg 2 Length
- 18 in
- Leg 1 Length
- 8 in
- Adjusting Screw Length
- 24 in
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 18 ton, Stroke Length 2 1/2 in, Capacity with Attachments 9 ton, Number of Jaws 2, Max. Jaw Spread 17.32 in, Min. Jaw Spread 7.08 in, Max. Reach 27.95 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Electric Pump, Gauge Adaptor, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle, Weight 246 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.