Sg11Tm Mechanical Flange Spreading Kit
- Mfr # SG11TMSTD
- Zoro # G616584595
product price:Â
$
7,634.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Spread
3.54 in
Product Type
Collet Flange Spreader
Overall Width
20.3 in
Maximum Spreading Force
12.3 ton
Minimum Access Gap
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG11TMSTD
- Zoro #
- G616584595
- UPC #
- 662005410897
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 20.3 in
- Overall Length
- 9.8 in
Details
- Item
- Mechanical Flange Spreader
- Maximum Spread
- 3.54 in
- Product Type
- Collet Flange Spreader
- Maximum Spreading Force
- 12.3 ton
- Minimum Access Gap
- 0 in
- Includes
- (2) M30 1 1/8 in Collets, (2) M33 1 1/4 in Collets, (2) M36 1 3/8 in Collets, 1/2 in Drive Torque Wrench and 24 mm Socket, 6 in (150 mm) Vernier Caliper, Carry Case with Protective Foam Inserts, Safety Block, SG11TM Tool
- Power Source
- Mechanical
- Weight
- 44.1 lb
- Tip Clearance
- 0 in
- Nominal Capacity
- 12 ton
- Maximum Flange Capacity
- 12 ton
Description
Sg11Tm Mechanical Flange Spreading Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.