Block hydraulic cylinder
Mfr # CDB10162
Zoro # G915488983
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Plunger Thread Size
M6x1
Retracted Height
2.44 in
Max. Pressure
5,000 psi
Center Hole Dia.
6 mm
Single Acting/Double Acting
Double Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDB10162
Zoro #
G915488983
UPC #
0662005104376
Country of Origin
United States
Dimensions
Plunger Thread Size
M6x1
Retracted Height
2.44 in
Center Hole Dia.
6 mm
Plunger Dia.
0.47 in
Extended Height
3.03 in
Stroke Length
59/100 in
Details
Max. Pressure
5,000 psi
Single Acting/Double Acting
Double Acting
Effective Area
0.31 sq in (Retract); 0.48 sq in (Advance)
Body Material
Steel
Cylinder Type
Block Hydraulic Cylinder
Oil Capacity
0.2 cu in
Item
Block Hydraulic Cylinder
Nominal Capacity
2,400 lbf
Cylinder Orientation
Horizontal, Vertical
Capacity @ Operating Pressure
2,400 lbf
Operating Pressure
5,000 psi
Description
Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 2,400 lbf, Stroke Length 59/100 in, Effective Area 0.31 sq in (Retract); 0.48 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 0.2 cu in, Retracted Height 2.44 in, Extended Height 3.03 in, Capacity @ Operating Pressure 2,400 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.47 in, Plunger Thread Size M6x1, Center Hole Dia. 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.