Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block hydraulic cylinder

  • Mfr # CDB10362

  • Zoro # G815488953


product price: $503.64
/ea
Free Shipping & Returns

Key Features

Retracted Height
3.23 in
Plunger Dia.
0.47 in
Effective Area
0.31 sq in (Retract); 0.48 sq in (Advance)
Cylinder Type
Block Hydraulic Cylinder
Center Hole Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB10362
Zoro #
G815488953
UPC #
0662005104383
Country of Origin
United States

Dimensions

Retracted Height
3.23 in
Plunger Dia.
0.47 in
Center Hole Dia.
6 mm
Extended Height
4.61 in
Plunger Thread Size
M6x1
Stroke Length
1 19/50 in

Details

Effective Area
0.31 sq in (Retract); 0.48 sq in (Advance)
Cylinder Type
Block Hydraulic Cylinder
Item
Block Hydraulic Cylinder
Max. Pressure
5,000 psi
Oil Capacity
0.44 cu in
Single Acting/Double Acting
Double Acting
Body Material
Steel
Operating Pressure
5,000 psi
Capacity @ Operating Pressure
2,400 lbf
Nominal Capacity
2,400 lbf
Cylinder Orientation
Horizontal, Vertical

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 2,400 lbf, Stroke Length 1 19/50 in, Effective Area 0.31 sq in (Retract); 0.48 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 0.44 cu in, Retracted Height 3.23 in, Extended Height 4.61 in, Capacity @ Operating Pressure 2,400 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.47 in, Plunger Thread Size M6x1, Center Hole Dia. 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.