Zoro Homepage

Block hydraulic cylinder

  • Mfr # CDB180252

  • Zoro # G215489000


product price: $1,793.99
/ea
Free Shipping & Returns

Key Features

Retracted Height
4.17 in
Plunger Dia.
0.59 in
Effective Area
4.74 sq in (Retract); 7.8 sq in (Advance)
Plunger Thread Size
M30x3.5
Center Hole Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB180252
Zoro #
G215489000
UPC #
0662005104390
Country of Origin
United States

Dimensions

Retracted Height
4.17 in
Plunger Dia.
0.59 in
Plunger Thread Size
M30x3.5
Center Hole Dia.
30 mm
Extended Height
5.16 in
Stroke Length
49/50 in

Details

Effective Area
4.74 sq in (Retract); 7.8 sq in (Advance)
Single Acting/Double Acting
Double Acting
Max. Pressure
5,000 psi
Item
Block Hydraulic Cylinder
Oil Capacity
4.67 cu in
Cylinder Type
Block Hydraulic Cylinder
Body Material
Steel
Capacity @ Operating Pressure
38,900 lbf
Nominal Capacity
38,900 lbf
Cylinder Orientation
Horizontal, Vertical
Operating Pressure
5,000 psi

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 38,900 lbf, Stroke Length 49/50 in, Effective Area 4.74 sq in (Retract); 7.8 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 4.67 cu in, Retracted Height 4.17 in, Extended Height 5.16 in, Capacity @ Operating Pressure 38,900 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.59 in, Plunger Thread Size M30x3.5, Center Hole Dia. 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.