Zoro Homepage

Block hydraulic cylinder

  • Mfr # CDB18502

  • Zoro # G815488984


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity
0.9 cu in
Plunger Thread Size
M8x1.25
Max. Pressure
5,000 psi
Cylinder Type
Block Hydraulic Cylinder
Center Hole Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB18502
Zoro #
G815488984
UPC #
0662005104420
Country of Origin
United States

Dimensions

Plunger Thread Size
M8x1.25
Center Hole Dia.
8 mm
Plunger Dia.
0.47 in
Retracted Height
3.94 in
Extended Height
5.91 in
Stroke Length
1 97/100 in

Details

Oil Capacity
0.9 cu in
Max. Pressure
5,000 psi
Cylinder Type
Block Hydraulic Cylinder
Body Material
Steel
Item
Block Hydraulic Cylinder
Effective Area
0.45 sq in (Retract); 0.76 sq in (Advance)
Single Acting/Double Acting
Double Acting
Operating Pressure
5,000 psi
Nominal Capacity
3,800 lbf
Capacity @ Operating Pressure
3,800 lbf
Cylinder Orientation
Horizontal, Vertical

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 3,800 lbf, Stroke Length 1 97/100 in, Effective Area 0.45 sq in (Retract); 0.76 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 0.9 cu in, Retracted Height 3.94 in, Extended Height 5.91 in, Capacity @ Operating Pressure 3,800 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.47 in, Plunger Thread Size M8x1.25, Center Hole Dia. 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.