Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block hydraulic cylinder

  • Mfr # CDB40502

  • Zoro # G215488997


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Plunger Dia.
0.39 in
Oil Capacity
1.93 cu in
Effective Area
0.98 sq in (Retract); 1.95 sq in (Advance)
Single Acting/Double Acting
Double Acting
Plunger Thread Size
M16x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB40502
Zoro #
G215488997
UPC #
0662005104451
Country of Origin
United States

Dimensions

Plunger Dia.
0.39 in
Plunger Thread Size
M16x2
Center Hole Dia.
16 mm
Retracted Height
4.15 in
Extended Height
6.11 in
Stroke Length
1 97/100 in

Details

Item
Block Hydraulic Cylinder
Oil Capacity
1.93 cu in
Effective Area
0.98 sq in (Retract); 1.95 sq in (Advance)
Single Acting/Double Acting
Double Acting
Max. Pressure
5,000 psi
Cylinder Type
Block Hydraulic Cylinder
Body Material
Steel
Operating Pressure
5,000 psi
Capacity @ Operating Pressure
9,750 lbf
Nominal Capacity
9,750 lbf
Cylinder Orientation
Horizontal, Vertical

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 9,750 lbf, Stroke Length 1 97/100 in, Effective Area 0.98 sq in (Retract); 1.95 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 1.93 cu in, Retracted Height 4.15 in, Extended Height 6.11 in, Capacity @ Operating Pressure 9,750 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.39 in, Plunger Thread Size M16x2, Center Hole Dia. 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.