Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block hydraulic cylinder

  • Mfr # CDB70252

  • Zoro # G915488990


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity
1.77 cu in
Effective Area
1.8 sq in (Retract); 3.04 sq in (Advance)
Retracted Height
3.54 in
Max. Pressure
5,000 psi
Center Hole Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB70252
Zoro #
G915488990
UPC #
0662005104468
Country of Origin
United States

Dimensions

Retracted Height
3.54 in
Center Hole Dia.
20 mm
Plunger Dia.
0.53 in
Plunger Thread Size
M20x2.5
Stroke Length
49/50 in
Extended Height
4.53 in

Details

Oil Capacity
1.77 cu in
Effective Area
1.8 sq in (Retract); 3.04 sq in (Advance)
Max. Pressure
5,000 psi
Body Material
Steel
Single Acting/Double Acting
Double Acting
Item
Block Hydraulic Cylinder
Cylinder Type
Block Hydraulic Cylinder
Capacity @ Operating Pressure
15,200 lbf
Nominal Capacity
15,200 lbf
Operating Pressure
5,000 psi
Cylinder Orientation
Horizontal, Vertical

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 15,200 lbf, Stroke Length 49/50 in, Effective Area 1.8 sq in (Retract); 3.04 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 1.77 cu in, Retracted Height 3.54 in, Extended Height 4.53 in, Capacity @ Operating Pressure 15,200 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.53 in, Plunger Thread Size M20x2.5, Center Hole Dia. 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.