Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block hydraulic cylinder

  • Mfr # CSB18252

  • Zoro # G715488947


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity
0.75 cu in
Plunger Dia.
0.63 in
Cylinder Type
Block Hydraulic Cylinder
Stroke Length
49/50 in
Effective Area
0.76 sq in (Advance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB18252
Zoro #
G715488947
UPC #
0662005104499
Country of Origin
United States

Dimensions

Plunger Dia.
0.63 in
Stroke Length
49/50 in
Extended Height
4.92 in
Center Hole Dia.
8 mm
Plunger Thread Size
M8x1.25
Retracted Height
3.94 in

Details

Oil Capacity
0.75 cu in
Cylinder Type
Block Hydraulic Cylinder
Item
Block Hydraulic Cylinder
Effective Area
0.76 sq in (Advance)
Single Acting/Double Acting
Single Acting
Max. Pressure
5,000 psi
Body Material
Steel
Capacity @ Operating Pressure
3,800 lbf
Cylinder Orientation
Horizontal, Vertical
Operating Pressure
5,000 psi
Nominal Capacity
3,800 lbf

Description

Block Hydraulic Cylinder, Single Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 3,800 lbf, Stroke Length 49/50 in, Effective Area 0.76 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 0.75 cu in, Retracted Height 3.94 in, Extended Height 4.92 in, Capacity @ Operating Pressure 3,800 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.63 in, Plunger Thread Size M8x1.25, Center Hole Dia. 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.