This item is Discontinued.

Enerpac Bottle Jack, Hydraulic, Steel, 50 Ton JH506

Bottle Jack, Hydraulic, Steel, 50 Ton (Discontinued)

  • Mfr # JH506
  • Zoro # G5958915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JH506
Zoro #
G5958915
UPC #
662005300204
Country of Origin
United States

Dimensions

Lifting Height Min.
10 1/4 in
Lifting Height Max.
16 5/16 in
Base Size
5 in x 10 15/79 in
Handle Length
36 in
Minimum Height
10 1/4 in
Extended Height
16 11/32 in
Base Width
5 in
Base Length
10 3/16 in
Maximum Lift Height
16 1/4 in
Minimum Lift Height
10 1/4 in
Plunger Diameter
3.5 in

Details

Lifting Capacity
50 ton
Construction
Steel
Item
High-Clearance Bottle Jacks
Saddle
Yes
Type
Hydraulic
Hydraulic Stroke
6 1/16 in
Application
Lift
Body Material
Steel
Power Source
Mechanical
Load Capacity
50 ton
Jack Type
Bottle Jack
Maximum Operating Pressure
10,000 psi
Stroke
6 3/32 in
Item Weight
90 lb
Body Material Finish
Chrome Plated
Lifting Actuator
Manual Handle
Features
Internal Relief Valve to Prevent Overloading, Machined Flat Front and Bottom Surfaces Permit Flush Alignment in Tight Corners
Includes
Pump Handle
Stroke Ranges
6 in to 6.99 in
Series
JH
Pump Speed
2-Speed
Jack Effective Area
9.62 sq in

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 50 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 10 1/4 in, Maximum Lift Height 16 1/4 in, Power Source Mechanical, Minimum Height 10 1/4 in, Base Length 10 3/16 in, Base Width 5 in, Body Material Finish Chrome Plated, Extended Height 16 11/32 in, Features Internal Relief Valve to Prevent Overloading, Machined Flat Front and Bottom Surfaces Permit Flush Alignment in Tight Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.