Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRP306, 35.95 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder

  • Mfr # BRP306

  • Zoro # G6489987


product price: $7,051.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Effective Area
7.22 sq. in.
Stroke Length
6 in
Extended Height
49.71 in
Includes
Slotted Link
Weight Capacity
30 tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP306
Zoro #
G6489987
UPC #
662005306701
Country of Origin
United States

Dimensions

Stroke Length
6 in
Extended Height
49.71 in
Outside Dia.
5.39 in
Retracted Height
43.71 in
Center Hole Dia.
3 1/2 in
Nominal Stroke Length
6 in

Details

Effective Area
7.22 sq. in.
Item
Eye-End Pull Hydraulic Ram
Includes
Slotted Link
Weight Capacity
30 tons
Max. Pressure
10,000 psi
Body Material
Steel
Cylinder Type
Pull
Oil Capacity
43.27 cu. in.
Single Acting/Double Acting
Single Acting
Handle
No
Nominal Capacity
30 ton
Max. Pull Capacity
30 ton
Oil Capacity Pull
43.63 cu in
Series
BRP
Effective Pull Area
7.19 sq in
Finish
Paint

Description

Eye-End Pull Hydraulic Ram, Single Acting, Pull, Steel, Nominal Capacity 30 ton, Max. Pull Capacity 30 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Pull Area 7.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Pull 43.63 cu in, Retracted Height 43.71 in, Extended Height 49.71 in, Outside Dia. 5.39 in, Center Hole Dia. 3 1/2 in, Includes Slotted Link, Series BRP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.