Zoro Homepage

Cassette

  • Mfr # RLP8209

  • Zoro # G915489072


product price: $5,516.99
/ea
Free Shipping & Returns

Key Features

Compatible Tool Series
RSL Series
Compatible Manufacturer Drive Unit Number
RSL8000
Tool Weight
9 lb
Nominal Torque (ft-lb) @ 10,000 psi
5,800 ft-lb
Tool Series
RLP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP8209
Zoro #
G915489072
UPC #
662005416073
Country of Origin
United States

Dimensions

Tool Height
7 1/8 in
Tool Length
9 11/16 in
Hex Size
2 9/16 in
Nose Radius
2.01 in
Tool Width
2 1/4 in
Maximum Hex Size (in)
2 9/16 in
Minimum Hex Size (in)
2 9/16 in
Maximum Hex Size (mm)
65 mm

Details

Item
Cassette
Compatible Tool Series
RSL Series
Compatible Manufacturer Drive Unit Number
RSL8000
Tool Weight
9 lb
Nominal Torque (ft-lb) @ 10,000 psi
5,800 ft-lb
Tool Series
RLP
Nominal Torque (N-m) @ 10,000 psi
7,865 N-m
Series
RLP Series
Weight
9 lb

Description

Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 7,865 N-m, Nominal Torque (ft-lb) @ 10,000 psi 5,800 ft-lb, Minimum Hex Size (in) 2 9/16 in, Maximum Hex Size (in) 2 9/16 in, Maximum Hex Size (mm) 65 mm, Hex Size 2 9/16 in, Compatible Tool Series RSL Series, Compatible Manufacturer Drive Unit Number RSL8000, Compatible Grainger Drive Unit Number 55PP90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.