Shop ENERPAC
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Climbing Hydraulic Ram, Steel, 375 lb
- Mfr # BLS506
- Zoro # G222945193
product price:Â
$
11,450.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Saddle Width
1.97 in
Max. Pressure
10,000 psi
Nominal Capacity
50 ton
Cylinder Type
Climbing Jack
Effective Pull Area
3.33 sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLS506
- Zoro #
- G222945193
- UPC #
- 662005388103
- Country of Origin
- Netherlands
- Item
- Climbing Hydraulic Ram
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 50 ton
- Cylinder Type
- Climbing Jack
- Effective Pull Area
- 3.33 sq in
- Single Acting/Double Acting
- Double Acting
- Includes
- CR400 Coupler, Dustcap
- Maximum Tilt Angle
- 5 Degrees
- Weight
- 375 lb
- Oil Capacity Pull
- 20.44 cu in
- Oil Capacity Push
- 67.8 cu in
- Max. Push Capacity
- 55 ton
- Body Material
- Steel
- Max. Pull Capacity
- 12 ton
- Effective Push Area
- 11.04 sq in
Dimensions
- Saddle Width
- 1.97 in
- Nominal Stroke Length
- 6 in
- Plunger Dia.
- 5 in
- Stroke Length
- 5 29/32 in
- Bore Dia.
- 5 in
- Extended Height
- 21.89 in
- Base Plate Width
- 22.24 in
- Base Plate Length
- 20.28 in
- Retracted Height
- 15.98 in
Description
Standard Hydraulic Rams
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.