Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet-Lok Push Cylinder

  • Mfr # WPFC210V

  • Zoro # G815488977


product price: $2,556.99
/ea
Free Shipping & Returns

Key Features

Plunger Dia.
0.87 in
Extended Height
6.8 in
Stroke Length
3/5 in
Outside Dia.
4 33/100 in
Oil Capacity
0.61 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPFC210V
Zoro #
G815488977
UPC #
0662005372836
Country of Origin
Netherlands

Dimensions

Plunger Dia.
0.87 in
Extended Height
6.8 in
Stroke Length
3/5 in
Outside Dia.
4 33/100 in
Retracted Height
6.2 in
Oil Port Size
#4 SAE

Details

Oil Capacity
0.61 cu in
Item
Collet-Lok Push Cylinder
Includes
Viton Seal
Max. Oil Flow
600 cu in/min
Mounting Style
Lower Flange
Body Thread
None
Function
Hydraulic Advance
Pressure Range
725 to 5,000 psi
Max. Support Force
5,000 lbf

Description

Collet-Lok Push Cylinder, Lower Flange, Max. Support Force 5,000 lbf, Stroke Length 3/5 in, Pressure Range 725 to 5,000 psi, Retracted Height 6.2 in, Body Thread None, Oil Capacity 0.61 cu in, Max. Oil Flow 600 cu in/min, Oil Port Size #4 SAE, Extended Height 6.8 in, Outside Dia. 4 33/100 in, Plunger Dia. 0.87 in, Includes Viton Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.