Zoro Homepage

Collet-Lok Swing Cylinder

  • Mfr # WPFL300V

  • Zoro # G515488956


product price: $4,077.99
/ea
Free Shipping & Returns

Key Features

Includes
Viton Seal
Body Material
Steel
Retracted Height
11.02 in
Outside Dia.
5.19 in
Max. Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPFL300V
Zoro #
G515488956
UPC #
0662005372850
Country of Origin
Netherlands

Dimensions

Retracted Height
11.02 in
Outside Dia.
5.19 in
Extended Height
12.67 in
Stroke Length
1 21/32 in
Port Size
#4 SAE

Details

Item
Collet-Lok Swing Cylinder
Includes
Viton Seal
Body Material
Steel
Max. Pressure
5,000 psi
Max. Oil Flow
600 cu in/min
Single Acting/Double Acting
Double Acting
Pressure Range
1,400 to 5,000 psi
Cylinder Type
Swing
Mounting Style
Lower Flange
Effective Area Clamped
2.05 sq in
Total Stroke
1.65 in
Clamping Stroke
0.39 in
Clamping Force
8,500 lbf
Turns
Left
Swing Angle
90 Degrees

Description

Collet-Lok Swing Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 8,500 lbf, Total Stroke 1.65 in, Effective Area Clamped 2.05 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Swing Angle 90 Degrees , Port Size #4 SAE, Max. Oil Flow 600 cu in/min, Pressure Range 1,400 to 5,000 psi, Extended Height 12.67 in, Outside Dia. 5.19 in, Includes Viton Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.