Zoro Homepage

Collet-Lok Swing Cylinder

  • Mfr # WPFR100V

  • Zoro # G115488943


product price: $2,961.99
/ea
Free Shipping & Returns

Key Features

Pressure Range
1,400 to 5,000 psi
Includes
Viton Seal
Stroke Length
1 1/8 in
Single Acting/Double Acting
Double Acting
Max. Oil Flow
600 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPFR100V
Zoro #
G115488943
UPC #
0662005372904
Country of Origin
Netherlands

Dimensions

Stroke Length
1 1/8 in
Extended Height
8.77 in
Retracted Height
7.67 in
Outside Dia.
3.94 in
Port Size
#4 SAE

Details

Item
Collet-Lok Swing Cylinder
Pressure Range
1,400 to 5,000 psi
Includes
Viton Seal
Single Acting/Double Acting
Double Acting
Max. Oil Flow
600 cu in/min
Max. Pressure
5,000 psi
Cylinder Type
Swing
Body Material
Steel
Mounting Style
Lower Flange
Clamping Force
2,000 lbf
Swing Angle
90 Degrees
Clamping Stroke
0.47 in
Total Stroke
1.11 in
Effective Area Clamped
.50 sq in
Turns
Right

Description

Collet-Lok Swing Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Double Acting, Turns Right, Clamping Force 2,000 lbf, Total Stroke 1.11 in, Effective Area Clamped .50 sq in, Clamping Stroke 0.47 in, Max. Pressure 5,000 psi, Swing Angle 90 Degrees , Port Size #4 SAE, Max. Oil Flow 600 cu in/min, Pressure Range 1,400 to 5,000 psi, Extended Height 8.77 in, Outside Dia. 3.94 in, Includes Viton Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.