Zoro Homepage

Collet-Lok Swing Cylinder

  • Mfr # WPTR300V

  • Zoro # G615488962


product price: $3,229.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Swing
Pressure Range
1,400 to 5,000 psi
Max. Oil Flow
600 cu in/min
Single Acting/Double Acting
Double Acting
Stroke Length
1 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPTR300V
Zoro #
G615488962
UPC #
0662005373031
Country of Origin
Netherlands

Dimensions

Stroke Length
1 21/32 in
Outside Dia.
3.66 in
Extended Height
12.22 in
Retracted Height
10.57 in
Port Size
#2 SAE

Details

Item
Collet-Lok Swing Cylinder
Cylinder Type
Swing
Pressure Range
1,400 to 5,000 psi
Max. Oil Flow
600 cu in/min
Single Acting/Double Acting
Double Acting
Includes
Viton Seal
Max. Pressure
5,000 psi
Body Material
Steel
Mounting Style
Threaded Body
Total Stroke
1.65 in
Clamping Force
8,500 lbf
Swing Angle
90 Degrees
Turns
Right
Effective Area Clamped
2.05 sq in
Clamping Stroke
0.39 in

Description

Collet-Lok Swing Cylinder, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Double Acting, Turns Right, Clamping Force 8,500 lbf, Total Stroke 1.65 in, Effective Area Clamped 2.05 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Swing Angle 90 Degrees , Port Size #2 SAE, Max. Oil Flow 600 cu in/min, Pressure Range 1,400 to 5,000 psi, Extended Height 12.22 in, Outside Dia. 3.66 in, Includes Viton Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.