Zoro Homepage

Cordless Pump, 4L, 3/2 Man, 2 Batt, 115V

  • Mfr # XC2204MB

  • Zoro # G411228687


product price: $5,535.99
/ea
Free Shipping & Returns

Key Features

Charger Input Voltage
115V
Includes
Batteries, Charger
Reservoir Material
Rubber
Overall Width
8.8 in
Overall Height
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC2204MB
Zoro #
G411228687
UPC #
0662005432257
Country of Origin
United States

Dimensions

Overall Width
8.8 in
Overall Height
12.1 in
Overall Length
18.4 in

Details

Item
Cordless Pump,4L,3/2 Man,2 Batt,115V N. Am Charger,54V
Charger Input Voltage
115V
Includes
Batteries, Charger
Reservoir Material
Rubber
Cylinder Compatibility
Single Acting
Operating Pressure - Maximum
10,000 psi
Control Valve Type
2-Position, 3-Way
Horsepower - Maximum
47/50 hp
Flow Rate - Maximum
160 cu in/min
Displacement @ 10,000 PSI
20 cu in/min
Reservoir Capacity
256 cu in
Duty Cycle
Intermittent
Nameplate Voltage
115V AC, 54V DC
Displacement @ 5000 psi
20 cu in/min
Phase
Single

Description

Cordless Pump,4L,3/2 Man,2 Batt,115V N. Am Charger,54V, Horsepower - Maximum 47/50 hp, Nameplate Voltage 115V AC, 54V DC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 256 cu in, Reservoir Material Rubber, Overall Height 12.1 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V, Flow Rate - Maximum 160 cu in/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.