Zoro Homepage

CUSP200, 235.0 ton Capacity, 0.59 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder

  • Mfr # CUSP200

  • Zoro # G5518817


product price: $4,492.99
/ea
Free Shipping & Returns

Key Features

Finish
Nitride
Nominal Capacity
200 ton
Effective Push Area
46.28 sq in
Effective Area
46.28 sq in
Nominal Stroke Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSP200
Zoro #
G5518817
UPC #
662005396030
Country of Origin
Spain

Dimensions

Nominal Stroke Length
9/16 in
Stroke Length
19/32 in
Retracted Height
2.72 in
Outside Dia.
9.02 in
Bore Dia.
7.68 in
Extended Height
3.3 in

Details

Finish
Nitride
Nominal Capacity
200 ton
Effective Push Area
46.28 sq in
Effective Area
46.28 sq in
Max. Pressure
10,150 psi
Item
Hydraulic Ram
Body Material
Steel
Weight Capacity
200 tons
Single Acting/Double Acting
Single Acting
Oil Capacity Push
27.15 cu in
Cylinder Type
Low Profile
Oil Capacity
446 cu. cm.
Series
CUSP
Weight
47.4 lb

Description

Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 200 ton, Stroke Length 19/32 in, Nominal Stroke Length 9/16 in, Effective Push Area 46.28 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 27.15 cu in, Retracted Height 2.72 in, Extended Height 3.3 in, Outside Dia. 9.02 in, Weight 47.4 lb, Series CUSP, Bore Dia. 7.68 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.