Cutter - Spreader, Electric, 120V, 130Mm
- Mfr # ECSE300B
- Zoro # G716572690
product price:Â
$
9,744.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
22.53 in
Handle Type
Straight Inline
Power Source
Corded
Maximum Material Tensile Strength
94,275 psi
Maximum Spreading Force
5.17 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECSE300B
- Zoro #
- G716572690
- UPC #
- 662005398195
- Country of Origin
- Italy
Dimensions
- Overall Length
- 22.53 in
- Overall Width
- 7.83 in
- Overall Height
- 7.83 in
Details
- Item
- Electric Spreader
- Handle Type
- Straight Inline
- Power Source
- Corded
- Maximum Material Tensile Strength
- 94,275 psi
- Maximum Spreading Force
- 5.17 ton
- Maximum Blade Aperture
- 11.81 in
- Voltage
- 120 V
- Maximum Hardness
- HRC 41
- Tool Series
- ECSE Series
Description
Cutter - Spreader, Electric, 120V, 130Mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.