Zoro Homepage

CYL 100 T D/A H-DUTY

  • Mfr # RR10013

  • Zoro # G912655715


product price: $10,300.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bore Dia.
5.13 in
Stroke Length
13 1/8 in
Max. Pressure
10,000 psi
Single Acting/Double Acting
Double Acting
Plunger Dia.
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR10013
Zoro #
G912655715
UPC #
0662005303632
Country of Origin
China

Dimensions

Bore Dia.
5.13 in
Stroke Length
13 1/8 in
Plunger Dia.
3.75 in
Extended Height
33.75 in
Collar Thread Size
6 7/8"-12
Plunger Thread Size
1 3/4"-12
Outside Dia.
7 in
Retracted Height
20.63 in
Base Bolt Circle Dia.
5.5 in
Nominal Stroke Length
13 1/8 in
Base Mounting Thread Size
3/4"-10

Details

Item
Cylinder
Max. Pressure
10,000 psi
Single Acting/Double Acting
Double Acting
Cylinder Type
General Purpose
Weight
205 lb
Body Material
Steel
Includes
Coupler
Oil Capacity Push
271.17 cu in
Effective Push Area
20.65 sq in
Max. Push Capacity
103.2 ton
Nominal Capacity
100 ton

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 100 ton, Max. Push Capacity 103.2 ton, Stroke Length 13 1/8 in, Nominal Stroke Length 13 1/8 in, Effective Push Area 20.65 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 271.17 cu in, Retracted Height 20.63 in, Extended Height 33.75 in, Outside Dia. 7 in, Plunger Dia. 3.75 in, Plunger Thread Size 1 3/4 In.-12, Collar Thread Size 6 7/8 In.-12, Base Bolt Circle Dia. 5.5 in, Base Mounting Thread Size 3/4 In.-10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.