Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL 4 T D/A PRODN

  • Mfr # BRD46

  • Zoro # G412655680


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25.4 mm
Stroke Length
155 mm
Max. Pressure
10,152.6 psi
Collar Thread Size
M42 x 1.5
Extended Height
468 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD46
Zoro #
G412655680
UPC #
0662005115600
Country of Origin
China

Dimensions

Bore Dia.
25.4 mm
Stroke Length
155 mm
Collar Thread Size
M42 x 1.5
Extended Height
468 mm
Plunger Thread Size
M16 x 1.5
Outside Dia.
50 mm
Plunger Dia.
19 mm
Retracted Height
313 mm
Nominal Stroke Length
155 mm
Base Mounting Thread Size
M30 x 1.5

Details

Item
Cylinder
Max. Pressure
10,152.6 psi
Weight
3.6 kg
Cylinder Type
General Purpose
Single Acting/Double Acting
Double Acting
Body Material
Steel
Oil Capacity Push
4.82 cu in
Nominal Capacity
5 ton
Max. Push Capacity
3.569 ton
Effective Push Area
5.1 sq cm

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 5 ton, Max. Push Capacity 3.569 ton, Stroke Length 155 mm, Nominal Stroke Length 155 mm, Effective Push Area 5.1 sq cm, Max. Pressure 10,152.6 psi, Oil Capacity Push 4.82 cu in, Retracted Height 313 mm, Extended Height 468 mm, Outside Dia. 50 mm, Plunger Dia. 19 mm, Plunger Thread Size M16 x 1.5, Collar Thread Size M42 x 1.5, Base Mounting Thread Size M30 x 1.5, Center Hole Dia. Not Applicable, Weight 3.6 kg, Bore Dia. 25.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.