Zoro Homepage

CYL DA 250 TON 50 MM

  • Mfr # HCR2502

  • Zoro # G912655739


product price: $8,455.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bore Dia.
8.46 in
Stroke Length
1 31/32 in
Max. Pressure
10,150 psi
Weight
236 lb
Extended Height
11.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR2502
Zoro #
G912655739
UPC #
0662005393114
Country of Origin
Spain

Dimensions

Bore Dia.
8.46 in
Stroke Length
1 31/32 in
Extended Height
11.46 in
Outside Dia.
11.02 in
Collar Thread Size
M280 x 3
Retracted Height
9.49 in
Plunger Dia.
6.69 in
Base Bolt Circle Dia.
245 mm
Base Mounting Thread Size
M12 x 1.75
Nominal Stroke Length
2 in

Details

Item
Cylinder
Max. Pressure
10,150 psi
Weight
236 lb
Cylinder Type
High Tonnage
Single Acting/Double Acting
Double Acting
Body Material
Steel
Includes
Collar Threads
Effective Push Area
56.27 sq in
Max. Push Capacity
286 ton
Nominal Capacity
250 ton
Oil Capacity Push
110.77 cu in

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 250 ton, Max. Push Capacity 286 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 56.27 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 110.77 cu in, Retracted Height 9.49 in, Extended Height 11.46 in, Outside Dia. 11.02 in, Plunger Dia. 6.69 in, Plunger Thread Size Not Applicable, Collar Thread Size M280 x 3, Base Bolt Circle Dia. 245 mm, Base Mounting Thread Size M12 x 1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.