Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL DA 400 TON 150 MM

  • Mfr # HCR4006

  • Zoro # G412655673


product price: $22,682.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia.
10.63 in
Stroke Length
5 29/32 in
Max. Pressure
10,150 psi
Plunger Dia.
8.66 in
Collar Thread Size
M350 x 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR4006
Zoro #
G412655673
UPC #
0662005393251
Country of Origin
United States

Dimensions

Bore Dia.
10.63 in
Stroke Length
5 29/32 in
Plunger Dia.
8.66 in
Collar Thread Size
M350 x 3
Retracted Height
16.57 in
Extended Height
22.48 in
Outside Dia.
13.78 in
Base Bolt Circle Dia.
300 mm
Nominal Stroke Length
5 15/16 in
Base Mounting Thread Size
M16 x 2

Details

Item
Cylinder
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Cylinder Type
High Tonnage
Weight
638 lb
Body Material
Steel
Effective Push Area
88.75 sq in
Max. Push Capacity
450 ton
Oil Capacity Push
524.09 cu in
Nominal Capacity
400 ton

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 400 ton, Max. Push Capacity 450 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 88.75 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 524.09 cu in, Retracted Height 16.57 in, Extended Height 22.48 in, Outside Dia. 13.78 in, Plunger Dia. 8.66 in, Plunger Thread Size Not Applicable, Collar Thread Size M350 x 3, Base Bolt Circle Dia. 300 mm, Base Mounting Thread Size M16 x 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.