Zoro Homepage

CYL DA 500 TON 300 MM

  • Mfr # HCR50012

  • Zoro # G912655692


product price: $34,559.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Bore Dia.
12.01 in
Stroke Length
11 13/16 in
Max. Pressure
10,150 psi
Weight
1,158 lb
Cylinder Type
High Tonnage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR50012
Zoro #
G912655692
UPC #
0662005393343
Country of Origin
United States

Dimensions

Bore Dia.
12.01 in
Stroke Length
11 13/16 in
Outside Dia.
15.75 in
Retracted Height
23.39 in
Collar Thread Size
M400 x 4
Plunger Dia.
9.84 in
Extended Height
35.2 in
Base Bolt Circle Dia.
340 mm
Nominal Stroke Length
11 13/16 in
Base Mounting Thread Size
M24 x 3

Details

Item
Cylinder
Max. Pressure
10,150 psi
Weight
1,158 lb
Cylinder Type
High Tonnage
Body Material
Steel
Single Acting/Double Acting
Double Acting
Oil Capacity Push
1,337.55 cu in
Effective Push Area
113.25 sq in
Nominal Capacity
500 ton
Max. Push Capacity
575 ton

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 500 ton, Max. Push Capacity 575 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 113.25 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1,337.55 cu in, Retracted Height 23.39 in, Extended Height 35.2 in, Outside Dia. 15.75 in, Plunger Dia. 9.84 in, Plunger Thread Size Not Applicable, Collar Thread Size M400 x 4, Base Bolt Circle Dia. 340 mm, Base Mounting Thread Size M24 x 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.