Zoro Homepage

Cylinder, 50 tons, 3-15/16in. Stroke L

  • Mfr # RAC504

  • Zoro # G1056404


product price: $3,072.99
/ea
Free Shipping & Returns

Key Features

Plunger Dia.
3.15 in
Effective Area
10.99 sq. in.
Retracted Height
9.29 in
Body Material
Aluminum
Stroke Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC504
Zoro #
G1056404
UPC #
662005125777
Country of Origin
India

Dimensions

Plunger Dia.
3.15 in
Retracted Height
9.29 in
Stroke Length
3 7/8 in
Outside Dia.
5.12 in
Center Hole Dia.
3 3/4 in
Bolt Circle Dia.
4.33"
Thread Size
M6
Extended Height
13.23 in
Base Bolt Circle Dia.
4.33 in
Nominal Stroke Length
4 in

Description

Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.3 cu in, Retracted Height 9.29 in, Extended Height 13.23 in, Outside Dia. 5.12 in, Plunger Dia. 3.15 in, Base Bolt Circle Dia. 4.33 in, Center Hole Dia. 3 3/4 in, Series RAC, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.