Shop ENERPAC
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cylinder and Hand Pump Set, Single Acting
- Mfr # SCH1003H
- Zoro # G312648133
product price:Â
$
9,534.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
6 ft Hose, Calibrated Gauge, Gauge Adaptor, Two-Speed Pump
Cylinder Retracted Height
10 in
Cylinder Model Number
RCH1003
Cylinder Stroke
3 in
Pump Model Number
P80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCH1003H
- Zoro #
- G312648133
- UPC #
- 0662005804009
- Country of Origin
- China
- Item
- Cylinder and Hand Pump Set
- Includes
- 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Two-Speed Pump
- Cylinder Model Number
- RCH1003
- Cylinder Stroke
- 3 in
- Pump Model Number
- P80
- Single Acting/Double Acting
- Single Acting
- Cylinder Nominal Capacity
- 100 ton
- Cylinder Series
- RC-Series
- Accessory Model Number
- GA2, GP10S, HC7206
Dimensions
- Cylinder Retracted Height
- 10 in
Description
Cylinder and Hand Pump Set, Cylinder Nominal Capacity 100 ton, Cylinder Stroke 3 in, Cylinder Retracted Height 10 in, Accessory Model Number GA2, GP10S, HC7206, Single Acting/Double Acting Single Acting, Cylinder Model Number RCH1003, Cylinder Series RC-Series, Pump Model Number P80, Includes 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Two-Speed Pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.