Shop ENERPAC
See all product information
Create Account
Hydraulic Hand Pump
- Mfr # HP550DMIN
- Zoro # G224146437
product price:Â
$
2,764.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
206 mm
Cylinder Compatibility
Double Acting
Handle Effort - Maximum
55.12 lb
Overall Width
182 mm
Reservoir Capacity
35.4 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP550DMIN
- Zoro #
- G224146437
- UPC #
- 662005410712
- Country of Origin
- United Kingdom
- Item
- Hydraulic Hand Pump
- Cylinder Compatibility
- Double Acting
- Handle Effort - Maximum
- 55.12 lb
- Reservoir Capacity
- 35.4 cu in
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Pressure 1st Stage - Maximum
- 197 psi
- Number of Stages
- 2
- Displacement per Stroke 2nd Stage
- 0.047 cu in
- Displacement per Stroke 1st Stage
- 0.221 cu in
Dimensions
- Overall Height
- 206 mm
- Overall Width
- 182 mm
- Overall Length
- 26.3 in
- Wire Rope Length
- 26.3 in
- Length
- 26.3 in
Description
Hydraulic Hand Pump, Reservoir Capacity 35.4 cu in, Number of Stages 2, Pressure 1st Stage - Maximum 197 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.221 cu in, Displacement per Stroke 2nd Stage 0.047 cu in, Handle Effort - Maximum 55.12 lb, Cylinder Compatibility Double Acting, Overall Height 206 mm, Overall Length 26.3 in, Overall Width 182 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.