Shop ENERPAC
See all product information
Create Account
Cylinder and Hand Pump Set, Single Acting
- Mfr # SCR154H
- Zoro # G612648079
product price:Â
$
2,323.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
6 ft Hose, Calibrated Gauge, Gauge Adaptor, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Pump
Cylinder Model Number
RC154
Single Acting/Double Acting
Single Acting
Cylinder Stroke
4 in
Cylinder Series
RC-Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCR154H
- Zoro #
- G612648079
- UPC #
- 0662005803675
- Country of Origin
- China
- Item
- Cylinder and Hand Pump Set
- Includes
- 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Pump
- Cylinder Model Number
- RC154
- Single Acting/Double Acting
- Single Acting
- Cylinder Stroke
- 4 in
- Cylinder Series
- RC-Series
- Cylinder Nominal Capacity
- 15 ton
- Accessory Model Number
- GA2, GP10S, HC7206
- Pump Model Number
- P392
Dimensions
- Cylinder Retracted Height
- 7.88 in
Description
Cylinder and Hand Pump Set, Cylinder Nominal Capacity 15 ton, Cylinder Stroke 4 in, Cylinder Retracted Height 7.88 in, Accessory Model Number GA2, GP10S, HC7206, Single Acting/Double Acting Single Acting, Cylinder Model Number RC154, Cylinder Series RC-Series, Pump Model Number P392, Includes 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.