Hydraulic Manual Pump
- Mfr # P59F
- Zoro # G124301516
product price:Â
$
1,402.99
/ea
Free Shipping & Returns
Key Features
Displacement per Stroke 2nd Stage
0.13 cu in
Cylinder Compatibility
Single Acting
Number of Stages
2
Pressure 2nd Stage - Maximum
10,000 psi
Overall Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P59F
- Zoro #
- G124301516
- UPC #
- 662536276702
- Country of Origin
- United States
- Displacement per Stroke 2nd Stage
- 0.13 cu in
- Cylinder Compatibility
- Single Acting
- Number of Stages
- 2
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Item
- Hydraulic Manual Pump
- Housing Material
- Aluminum
- Handle Effort - Maximum
- 120 lb
- Reservoir Capacity
- 55 cu in
- Displacement per Stroke 1st Stage
- 0.55 cu in
- Connection Type
- FNPT
- Pressure 1st Stage - Maximum
- 325 psi
- Reservoir Material
- Steel
Dimensions
- Overall Width
- 4.5 in
- Overall Height
- 6 in
- Connection Size
- 3/8 in
- Overall Length
- 23.3 in
- Wire Rope Length
- 23.3 in
- Length
- 23.3 in
Description
Hydraulic Manual Pump, Reservoir Capacity 55 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 325 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.55 cu in, Displacement per Stroke 2nd Stage 0.13 cu in, Handle Effort - Maximum 120 lb, Housing Material Aluminum, Connection Type FNPT, Cylinder Compatibility Single Acting, Overall Height 6 in, Overall Length 23.3 in, Overall Width 4.5 in, Reservoir Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.