Cylinder and Hand Pump Set, Single Acting
- Mfr # SCR2514H
- Zoro # G812648114
product price:Â
$
3,924.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
6 ft Hose, Calibrated Gauge, Gauge Adaptor, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Pump
Cylinder Stroke
14 1/4 in
Accessory Model Number
GA2, GF20P, HC7206
Pump Model Number
P80
Single Acting/Double Acting
Single Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCR2514H
- Zoro #
- G812648114
- UPC #
- 0662005804283
- Country of Origin
- China
- Item
- Cylinder and Hand Pump Set
- Includes
- 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Pump
- Cylinder Stroke
- 14 1/4 in
- Accessory Model Number
- GA2, GF20P, HC7206
- Pump Model Number
- P80
- Single Acting/Double Acting
- Single Acting
- Cylinder Model Number
- RC2514
- Cylinder Series
- RC-Series
- Cylinder Nominal Capacity
- 25 ton
Dimensions
- Cylinder Retracted Height
- 18.75 in
Description
Cylinder and Hand Pump Set, Cylinder Nominal Capacity 25 ton, Cylinder Stroke 14 1/4 in, Cylinder Retracted Height 18.75 in, Accessory Model Number GA2, GF20P, HC7206, Single Acting/Double Acting Single Acting, Cylinder Model Number RC2514, Cylinder Series RC-Series, Pump Model Number P80, Includes 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.