Zoro Homepage

Cylinder, Single Acting, 0.49 tons, Steel

  • Mfr # CST4191

  • Zoro # G4366087


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Extended Height
3.38 in
Stroke Length
3/4 in
Effective Area
0.55 sq. in.
Bolt Circle Dia.
0.69"
Handle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST4191
Zoro #
G4366087
UPC #
662005347858
Country of Origin
United States

Dimensions

Extended Height
3.38 in
Stroke Length
3/4 in
Bolt Circle Dia.
0.69"
Thread Size
#4
Outside Dia.
0.62 in
Retracted Height
2.62 in
Center Hole Dia.
1/4"
Plunger Dia.
0.27"

Details

Item
Threaded Body Hydraulic Cylinder
Effective Area
0.55 sq. in.
Handle
No
Body Material
Steel
Weight Capacity
0.49 tons
Oil Capacity
0.15 cu. in.
Cylinder Type
Threaded Body
Single Acting/Double Acting
Single Acting
Max. Pressure
5000 psi
Pressure Range
580 to 5000 psi
Mounting Style
Threaded Body
Push Capacity @ 5000 psi
980 lbf
Body Thread
3/4"-16

Description

Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 980 lbf, Stroke Length 3/4 in, Pressure Range 580 to 5000 psi, Extended Height 3.38 in, Retracted Height 2.62 in, Body Thread 3/4 In.-16, Outside Dia. 0.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.