Electic Powered Hydraulic Pump Replaceme
- Mfr # XC28V5
- Zoro # G223958413
product price:Â
$
813.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
28V DC
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Compatible Product Type
Cordless Torque Wrench Pump
Battery Capacity
5 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XC28V5
- Zoro #
- G223958413
- UPC #
- 662005448388
- Country of Origin
- China
- Voltage
- 28V DC
- Battery Chemistry
- Li-Ion
- Number of Chargers Included
- 0
- Compatible Product Type
- Cordless Torque Wrench Pump
- Battery Capacity
- 5 Ah
- Item
- Replacement Battery
- Compatible Manufacturer Part Number
- XC1502TE
- Product Type
- Battery
Description
Replacement Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Voltage 28V DC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.