Tank
- Mfr # UR70A
- Zoro # G823958349
product price:Â
$
1,382.99
/ea
Key Features
Nominal Capacity
70 gal
Overall Height
25.5 in
Suction Port Thread Size
2 in NPT
Tank Material
Aluminum
Overall Width
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR70A
- Zoro #
- G823958349
- UPC #
- 724920096027
- Country of Origin
- United States
Dimensions
- Overall Height
- 25.5 in
- Suction Port Thread Size
- 2 in NPT
- Overall Width
- 14.75 in
- Return Port Thread Size
- 1/2 in NPT, 2 in NPT
- Overall Length
- 49.25 in
- Wire Rope Length
- 49.25 in
- Length
- 49.25 in
Details
- Item
- Hydraulic Reservoir
- Nominal Capacity
- 70 gal
- Tank Material
- Aluminum
- Cover Material
- Aluminum
- Application
- For Mobile and Industrial Hydraulic Systems
- Finish
- Diamond Tread
- Includes
- Brackets, Hardware, Integral Level Gauge, Oil Level Gauge, Temperature Gauge
- Usable Capacity
- 70 gal
Description
Hydraulic Reservoir, Nominal Capacity 70 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1/2 in NPT, 2 in NPT, Overall Length 49.25 in, Overall Width 14.75 in, Overall Height 25.5 in, Finish Diamond Tread, Tank Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.