Shop ENERPAC

Electic Powered Hydraulic Pump

  • Mfr # XC2202ME
  • Zoro # G023958972

product price: 
$
6,159.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Displacement @ 10,000 PSI
20 cu in/min
Media Intake Connection Size
3/8 in
Sound Level - Maximum
83 dBA
Charger Input Voltage
230V AC
Displacement @ 100 psi
160 cu in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XC2202ME
Zoro #
G023958972
UPC #
662005432233
Country of Origin
United States

Dimensions

Media Intake Connection Size
3/8 in
Overall Length
18.4 in
Overall Height
12.1 in
Overall Width
8.8 in
Wire Rope Length
18.4 in
Length
18.4 in

Details

Displacement @ 10,000 PSI
20 cu in/min
Sound Level - Maximum
83 dBA
Charger Input Voltage
230V AC
Displacement @ 100 psi
160 cu in/min
Operating Pressure - Maximum
10,000 psi
Flow Rate - Maximum
20 cu in/min
Control Valve Pressure Relief - Maximum
10,150 psi
Motor Type
Brushless
Includes
Batteries, Charger, Shoulder Strap
Control Valve Type
2-Position, 3-Way
Displacement @ 5000 psi
25 cu in/min
Horsepower - Maximum
47/50 hp
Control Valve Pressure Relief - Minimum
1,000 psi
Plug Configuration
European SCHUKO
Media Intake Connection Type
NPTF
Battery Model Number
Mfr. No. EBH544
Reservoir Capacity
134 cu in
Control Valve Function
Advance, Retract
Cylinder Compatibility
Double Acting
Duty Cycle
Intermittent
Item
Electic Powered Hydraulic Pump
Nameplate Voltage
230V AC

Description

Electic Powered Hydraulic Pump, Horsepower - Maximum 47/50 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 25 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 134 cu in, Overall Height 12.1 in, Cylinder Compatibility Double Acting, Charger Input Voltage 230V AC, Control Valve Function Advance, Retract, Control Valve Pressure Relief - Maximum 10,150 psi

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.