Shop ENERPAC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Hydraulic Pump, 208/240V AC
- Mfr # ZE4420MG
- Zoro # G222937686
product price:Â
$
11,105.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Intake Connection Type
NPTF
Horsepower - Maximum
1 1/2 hp
Duty Cycle
Extended
Operating Pressure - Maximum
10,000 psi
Control Pendant Size
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZE4420MG
- Zoro #
- G222937686
- UPC #
- 662005174058
- Country of Origin
- United States
- Media Intake Connection Type
- NPTF
- Horsepower - Maximum
- 1 1/2 hp
- Duty Cycle
- Extended
- Operating Pressure - Maximum
- 10,000 psi
- Displacement @ 5000 psi
- 62 cu in/min
- Control Valve Type
- 3-Position, 4-Way
- Flow Rate - Maximum
- 60 cu in/min
- Control Valve Function
- Retract
- Displacement @ 10,000 PSI
- 60 cu in/min
- Cylinder Compatibility
- Double Acting
- Frequency
- 50 Hz, 60 Hz
- Control Valve Pressure Relief - Maximum
- 10,000 psi
- Nameplate Voltage
- 208/240V AC
- Phase
- Three
- Sound Level - Maximum
- 75 dBA
- Reservoir Capacity
- 5.2 gal
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Item
- Electric Powered Hydraulic Pump
- Includes
- Manual Valve
- Power Source
- Corded
Dimensions
- Control Pendant Size
- 10 ft
- Overall Height
- 24.6 in
- Wire Rope Length
- 27.6 in
- Overall Width
- 19.7 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 27.6 in
- Length
- 27.6 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 208/240V AC, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 62 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 5.2 gal, Overall Height 24.6 in, Cylinder Compatibility Double Acting, Control Pendant Size 10 ft, Control Valve Function Retract, Control Valve Pressure Relief - Maximum 10,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.